Learn More
Merck Solvent Filtering Dispenser, 25 mm
Accessories for filter holders for sample preparation.
Brand: Merck XX6602500
625.76 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.10000kg
Description
Ultraclean and dispense small volumes of solvent by squeeze-bottle action. This hand-pressure operated dispenser features a filter holder fitted with a delivery tube. Use to direct filtered solvent against surfaces.Features & Benefits:
- Integrated hand pump eliminates the need for external pump
- Holds up to 1 L of solvent
Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection Containers
Specifications
Borosilicate Glass | |
Dispense small volumes of solvent by squeeze bottle action | |
Solvent Filtering Dispenser | |
31.8 cm | |
13.3 cm |
3.9 cm2 | |
25 mm dia. 1.2 μm pore size filter discs, neoprene bulb or stopper, stainless steel filter holder, PTFE gaskets or tubing, glass elbow or dispensing nozzle | |
12.51 in. | |
5.23 in. |