Learn More
Merck Sterivex™ Sterile Pressure-Driven Devices
Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.
£143.00 - £702.00
Specifications
Color | Clear |
---|---|
Connectors | Female luer lok with upstream vent |
Disposable | Single-use |
Sterility | Sterile |
Filtration Area | 10 cm2 |
Product Code | Brand | Pore Size | Material (Membrane) | Outlet Fitting | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Material (Membrane) | Outlet Fitting | No. per Pack | Price | Quantity & Availability | ||
10490581
|
Merck
SVGP01015 |
0.22 μm | PES | Male nipple | 15/Pk. |
£213.00
Pack of 15 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
10470391
|
Merck
SVGPB1010 |
0.22 μm | PES | Filling bell | 10/Pk. |
£170.00
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
10186370
|
Merck
SVGP01050 |
0.22 μm | PES | Male nipple | 50/Pk. |
£702.00
Pack of 50 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
10589212
|
Merck
SVGPL10RC |
0.22 μm | PES | Male luer lok | 15/Pk. |
£245.00
Pack of 15 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
10471351
|
Merck
SVHV010RS |
0.45 μm | PVDF | Male nipple | 50/Pk. |
£489.00
Pack of 50 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
10430971
|
Merck
SVGV010RS |
0.22 μm | PVDF | Male nipple | 50/Pk. |
£360.00
Pack of 50 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||
10034470
|
Merck
SVHV01015 |
0.45 μm | PVDF | Male nipple | 15/Pk. |
£194.00
Pack of 15 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||
10519012
|
Merck
SVGV01015 |
0.22 μm | PVDF | Male nipple | 15/Pk. |
£328.00
Pack of 15 |
In Stock
Log in to see stock. |
||
10258280
|
Merck
SVGVB1010 |
0.22 μm | PVDF | Filling bell | 10/Pk. |
£143.00
Pack of 10 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||
10616361
|
Merck
SVGVL10RC |
0.22 μm | PVDF | Male luer lok | 15/Pk. |
£179.00
Pack of 15 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||
10319880
|
Merck
SVHVB1010 |
0.45 μm | PVDF | Filling bell | 10/Pk. |
£145.00
Pack of 10 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
10626361
|
Merck
SVHVL10RC |
0.45 μm | PVDF | Male luer lok | 15/Pk. |
£191.00
Pack of 15 |
In Stock
Log in to see stock. |
||
Description
Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.
- Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
- Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
- Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
- Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex™ pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex™ filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex™ filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.
Features & Benefits:
- Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
- Comes in multiple membrane types to suit your application needs with capacities up to 2 L
Applications:
Sterilization of Aqueous Solutions
Specifications
Clear | |
Single-use | |
10 cm2 | |
Fast flow andlow protein binding sterilization of aq. Soln. | |
45°C |
Female luer lok with upstream vent | |
Sterile | |
≥650 mL/min (at 0.7 bar 25°C) | |
113°F | |
Bottle Top Filter |