missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Thick Absorbent Pad, 34 mm
Cellulose support pads increase flow rate and throughput
Brand: Merck AP30034P0
58.47 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Cellulose support pads are used to reinforce filters in Millipore's monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes.To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from in.blinding in. the upstream filter pores. Features & Benefits•Avoid membrane damage during high pressure or fast flow conditions •Spacers enable you to combine multiple stages of filtration into a single process step, saving time Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination MonitoringSpecifications
White | |
Thick Absorbent Pad | |
1.33 in. |
Cellulose | |
Used to reinforce filters in monitors for contamination analysis, culturing microorganisms on membranes | |
3.4 cm |