missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Flask/Funnel Heating Mantle

Product Code. p-7083403
Click to view available options
Capacity (Metric):
10 to 50 mL
100 to 250 mL
2000 to 5000 mL
500 to 1000 mL
Wattage:
60 W
150 W
300 W
800 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11582674

Brand: Cole-Parmer™ 3610405

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The HM-200 Series Flask/Funnel Heating Mantle has an opening in its base that accommodates a wide variety of flasks and 60° funnels.

  • Ceramic fiber insulation keeps case cool.
  • Built-in power controller offers convenience.
  • Chemical-resistant polypropylene housing.
  • Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of round bottom and pear shaped flasks.
  • Heating mantles have maximum element temperature of 842°F(450°C).
  • Ceramic fiber insulation keeps the polypropylene housing cool.
  • Built-in power controller with dial markings from 1 to 10 offer repeatability.
  • The ''power on'' and ''heater on'' lights indicate if the unit is on.
  • The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier.
  • The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety.
  • All mantles (except 5000 mL models) feature a single support rod clamp that accepts a 1/2 in. rod.

Specifications

Capacity 10 to 50 mL (0.3 to 1.7 oz.)
Capacity (Metric) 10 to 50 mL
For Use With Flasks
Dimensions (L x W x H) 260 x 175 x 127 mm
Voltage 230 V
Liner Material Stainless steel screen
Power Supply Details UK and EU plug
Wattage 60 W
Weight (Metric) Shipping 0.78 kg
Product Type Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 0.3 to 1.7 oz.
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.