missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite EN Safety Cabinets 90 Minutes
EN approved safety cabinets with extreme fire resistance for the storage of flammables. 90-minute fire resistance certified according to EN14470-1 norm.
£2385.00 - £3095.00
Specifications
Color | Yellow |
---|---|
Material | Steel |
Product Type | Flammables Safety Cabinet |
For Use With (Application) | Storage of Flammables |
Height (Metric) | 207 cm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17702368
|
Justrite
JCB22608YL |
60 cm |
£2385.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17712368
|
Justrite
JCB22609YL |
120 cm |
£3095.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Constructed using 1 - 15 mm steel and rock-wool fiber high-density and calcium sulphate panels, the cabinet body has a rugged acid-resistant epoxy coated exterior that provides excellent corrosion resistance
- In case of a fire, the thermo-expanding isolation swells in heat to ensure a hermetic seal according to standard EN14470-1
- The cabinet doors open or close manually
- In the event of a fire, the built-in fusible link system releases to allow automatic closure of doors at 50°C
Specifications
Yellow | |
Flammables Safety Cabinet | |
207 cm |
Steel | |
Storage of Flammables |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Justrite EN Safety Cabinets 90 Minutes