missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ENCORE™ Neoprene Surgical Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- ASTM D6978 certified
- Non-latex and 100% chemical accelerator-free to eliminate the risk of latex Type I allergy and minimize chemical Type IV allergies and skin sensitivities
- Featuring SENSOPRENE™ Technology to deliver a thinner yet robust glove for added comfort and durability
- Up to 30% thinner than standard neoprene surgical gloves for enhanced tactile sensitivity and dexterity
- Smooth with micro-textured finish for secure instrument handling and grip
- Tested for use with chemotherapy drugs and a wide range of chemicals used in hospolyisoprenetals
Specifications
Certifications/Compliance | ASTM D6978, ISO 10282 |
Certifications/Compliance (Europe) | EN 16523-1, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 0.65 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5.51 ±1.18 mil |
Finger Thickness (Metric) | 0.14 ±0.03 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'