missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ End-Zone™ End Point Detection Starter Kit

End-Zone end point detection eliminates guesswork and ensures sample dryness by alerting when sample moisture levels have reached the user-selected level. For use with FreeZone™ Freeze Dryers with Lyo-Works OS.

Brand:  Labconco™ 780901000

 View more versions of this product

Product Code. 17208960

  • £1440.00 / Each
Estimated Shipment: 09-04-2025
to see stock.
Explore more special offers
Add to basket

Includes: 2 vacuum sensors, 1 valve adapter for connecting the reference sensor to an empty port, 1 Fast-Freeze Flask top with sensor port, 1 connection cable, and 1 mountable holder with space for six sensors

Requires : FreeZone Freeze Dryer, 600ml or larger Fast-Freeze Flask
This item is not returnable. View return policy

Description

Description

  • Compares vacuum level of empty valve to vacuum level inside Fast-Freeze Flask containing sample
  • Operating with FreeZone’s Lyo-Works OS, it provides alert on display screen
  • May be programmed to send email to user when end point is detected
  • FreeZone Freeze Dryer with Lyo-Works OS, drying chamber or manifold with valve ports, vacuum pump, and 600mL or larger Fast-Freeze Flask are required for operation (not included)
  • End-Zone is not compatible with FreeZone Stoppering Tray Dryers, Bulk Tray Dryers or FreeZone Legacy Freeze Dryers
  • For detecting end point in more than one sample (up to five), order both End-Zone Starter Kit and Add-On Kit(s)
  • Starter Kit includes components for detecting end point in one sample flask
  • Each End-Zone Starter Kit includes: two vacuum sensors, one valve adapter for connecting the reference sensor to an empty port, one Fast-Freeze Flask top with sensor port, connection cable, and mountable holder with space for six sensors
  • Holder may be mounted directly onto freeze dryer
  • Add-On Kit includes components for detecting end point in one sample flask
  • Each End-Zone Add-On Kit includes: one vacuum sensor and one Fast-Freeze Flask top with opening to insert vacuum sensor
  • Requires End-Zone Starter Kit
  • End-Zone provides alternative to visual inspection making it easy to determine when freeze drying is complete
  • End-Zone will alert when sample moisture levels have reached user-selected level

Services

One year

Specifications

Specifications

End Point Detection Accessory
2.9 in.
2.9 in.
9.1 in.
2 vacuum sensors, 1 valve adapter for connecting the reference sensor to an empty port, 1 Fast-Freeze Flask top with sensor port, 1 connection cable, and 1 mountable holder with space for six sensors
7.3 cm
7.3 cm
23.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers