missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Endeavor 5000 Light Duty Shakers
Shop All Ohaus Products
Click to view available options
Speed Range:
100 to 1200 rpm
100 to 800 rpm
50 to 300 rpm
Unit Size:
Each
Description
- Budget-Friendly: Aluminum tray with 11 mounting points for accessories and non-slip rubber mat included.
- Ready to attach a wide variety of available accessories to customize for low to mid volume applications.
- Budget-Friendly: Aluminum tray with hardware to secure microplates and deepwell plates on e-E51LDMP03.
- Programmable: Save time with the on-board programming feature, multi-step programs can be created, stored and run easily.
- Data logging and control: Remote function permits PC control and data transfer.
- Suitable for use in incubators (excl. CO2), cold rooms and CO2 environment within the stated temperature and RH range.
- Advanced microprocessor control slowly ramps the shaker tray up to the desired speed and avoids splashing.
- Integrated overload and unbalanced detection to protect samples.
- Bright, backlit LCD display with timer for speed and time.
- Green indicator light illuminates when unit is shaking.
- Visual and audio alarm when timer counts down to zero or an error occurs.
- Durable chemical-resistant polymer housing.
Specifications
Specifications
| Orbit | 20 mm |
| Load Bearing Capacity (Metric) | 4 kg |
| Speed Control Accuracy | ±2 rpm, Above 100 rpm ±2% of set speed |
| Speed Range | 50 to 300 rpm |
| Voltage | 24 V |
| Amperage | 1.25 A |
| Rotation | Orbital, 20 mm |
| Holds | Up to 3 x 1 L flasks |
| Product Type | Open Air Shakers |
| Certifications/Compliance | CE, TUV |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido