missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ ENDURO™ Gel XL Electrophoresis System
Includes all components necessary to cast and run horizontal gels. Labnet™ ENDURO™ Gel XL Electrophoresis System provides leak-proof performance and a long service life.
Brand: Labnet™ E0160-230V
Code : A0
Additional Details : Weight : 1.41300kg
Descrizione
- Power supply can be set to either constant voltage or constant current with automatic crossover between the two parameters
- Cassettes protect fragile electrodes from damage and allow for easy replacement
- Magnetic sensor allows current to flow to the electrodes only when lid is in place
- Vented lid to dissipate heat produced during electrophoresis
- Includes gel trays (1 large, 2 small), combs, casting stand, gel tank and digital power supply
Specifica
Gel Capacity: 1 large (12.5 x 12cm), 2 small (12.5 x 6cm), 4 micro (6 x 6cm) | |
ENDURO Gel XL, gel tank with safety lid and power supply, 1 large and 2 small gel trays, 4 large combs, and a casting stand | |
Output Voltage of 10 V to 150 V/10 - 400 mA |
0 to 99 hr. or continuous, audible alert | |
10 x 6.7 x 2.5 inches 24.5 x 17 x 6.2 cm |
|
50/60 Hz |