missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Engraved Plate Replacement Labels for M611, BMP61 and BMP71
Engraved Plate Replacement labels for use with Thermal Transfer Portable Printers.
£50.65 - £58.08
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Gloss |
Material | Polyethylene Foam Laminate Polyester |
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Vertical Repeat (Metric) | Price | Quantity & Availability | ||||
12319098
|
Brady™
802255 |
8 mm | 11.2 mm | N/A | |||||
12329098
|
Brady™
802267 |
15 mm | 18.2 mm | N/A | |||||
12339098
|
Brady™
802273 |
18 mm | 21.2 mm | N/A | |||||
Description
Engraved Plate Replacement labels for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers. TLS2200™ parts can also be printed on the BMP71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Not Autoclavable | |
White | |
Polyethylene Foam Laminate Polyester | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS-PC LINK™ Thermal Labeling System | |
Rectangle | |
0.65 mm |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Data, Telecommunications and Electrical Labeling, General Identification | |
1 | |
-40°C to +100°C | |
27 mm |