Learn More
Excel Healthcare Ltd™ Enigma LB Steam Sterilisers
The enigma range of steam sterilisers are designed specifically for the laboratory professional. They are available as a class 'N' non vacuum model and a class 'B' fractionated vacuum model in 8, 12, 17, and 22 litre loading capacities. The simple push button control panel design makes this the most user friendly autoclave on the market. Each programme is fully automated with preprogrammed sterilisation cycles including testing cycles.
Brand: Excel Healthcare Ltd™ 318
Additional Details : Weight : 37.00000kg
Description
- Fully Comply With Mdd 93/42/Eec, Bs En13060 (Small Sterilisers) Htm 2010-01-05, 97/23/Ec Sep Pressure Equipment Directive
- In-Built Independent Steam Generator Provides Readily Available Steam For Faster Sterilisation Cycles
- Fully Automated Programmes With Pre-Programmed Sterilisation Cycles Including Testing Cycles
- User Friendly Operating System
- External Micro Printer And A Usb Download Facility
- 25 Minute Cycle Times
Specifications
MDD 93/42/EEC, BS EN13060 | |
8 L | |
Digital | |
Two fast cycle options, clean water operation, automatic drying phase | |
Printer/USB | |
25 min. | |
260 x 130 mm |
Enigma 8 Litre B - steam steriliser/autoclave | |
318 | |
230-240 V AC | |
2 sterilizing trays and printer | |
Yes | |
Steam | |
500 x 350 x 330 mm |