missing translation for 'onlineSavingsMsg'
Learn More
Learn More
-
-
-
-
Sartorius Entris II Advanced Line application statistic
-
Sartorius Entris II Advanced Line application peakhold
-
Sartorius Entris II Advanced Line application components
-
Sartorius Entris II Advanced Line application weighing
-
Sartorius Entris II Advanced Line application percentage weighing
-
Sartorius Entris II Advanced Line application conversion
-
Sartorius Entris II Advanced Line application counting
-
Sartorius Entris II Advanced Line application mixing
-
Sartorius Entris II Advanced Line application density determination
-
Sartorius Entris II Advanced Line application checkweighing
Sartorius Entris™ II Advanced Analytical Balances

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs
Brand: Sartorius BCA64I-1S
2764.50 GBP valid until 2025-12-31
Use promo code "24305" to get your promotional price.
This item is not returnable.
View return policy
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail

Specifications
Internal | |
D-sub connector, 9-pin; USB UTL; USB Device | |
60 g | |
0.1 mg | |
Electronic Analytical Balance | |
Balance | |
0.2 A | |
Class I |
CE Certificate, CSA for Canada | |
With Internal Calibration | |
Intuitive Graphic Touch Technology | |
Glass, PBT, Stainless Steel | |
≤1.5 sec. | |
100/240 V | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Videos
-
Sartorius Entris II Advanced Line application statistic
-
Sartorius Entris II Advanced Line application peakhold
-
Sartorius Entris II Advanced Line application components
-
Sartorius Entris II Advanced Line application weighing
-
Sartorius Entris II Advanced Line application percentage weighing
-
Sartorius Entris II Advanced Line application conversion
-
Sartorius Entris II Advanced Line application counting
-
Sartorius Entris II Advanced Line application mixing
-
Sartorius Entris II Advanced Line application density determination
-
Sartorius Entris II Advanced Line application checkweighing
CE_16605693.pdf
File size: 1.2 MB
CE Certificate
File size: 1.2 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Entris™ II Advanced Analytical Balances > 60 g, With Internal Calibration
Spot an opportunity for improvement?Share a Content Correction