missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ II Advanced Analytical Balances
Shop All Sartorius Products

Click to view available options
Capacity:
60 g
120 g
220 g
320 g
Unit Size:
Each
Calibration:
Internal
Descrizione
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifica
Specifica
| Certifications/Compliance | CE Certificate, CSA for Canada |
| Connection Type | D-sub connector, 9-pin; USB UTL; USB Device |
| Description | Without Internal Calibration |
| Capacity | 60 g |
| Display Type | Intuitive Graphic Touch Technology |
| Readability | 0.1 mg |
| Material | Glass, PBT, Stainless Steel |
| Model | Electronic Analytical Balance |
| Stabilization Time | ≤1.5 sec. |
| Type | Balance |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto