missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Entris™ II Advanced Precision Balances
GREENER_CHOICE

Product Code. 16685693 Shop All Sartorius Products
Click to view available options
Capacity:
220 g
320 g
420 g
620 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
10.2 kg
12.2 kg
Readability:
1 mg
10 mg
100 mg
Legal for Trade:
Class I
Class II
Class III
Calibration:
Internal
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16685693

Brand: Sartorius undefined

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs

  • Entris™ II Advanced balances - Quality, Value, and Consistency
  • Accurate weighing results that can be trusted time after time
  • Simplifies balance leveling with built-in, real-time level support
  • Increases reliability of weighing results by using integrated protection systems
  • Controlled access to balance settings with user management
  • Gapless documentation thanks to CalAuditTrail
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Certificate, CSA for Canada
Connection Type D-sub connector, 9-pin; USB UTL; USB Device
Description With Internal Calibration
Capacity 820 g
Display Type Intuitive Graphic Touch Technology
Readability 10 mg
Material Glass, PBT, Stainless Steel
Model Electronic Precision Balance
Stabilization Time ≤0.9 seconds
Type Balance
Voltage 100/240 V
Amperage 0.2 A
Frequency 50/60 Hz
Legal for Trade Class II
Calibration Internal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.