missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ II Advanced Precision Balances with Country-Specific Verification
Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs
Brand: Sartorius BCA6202I-1CEU
2973.50 GBP valid until 2024-12-31
Use promo code "21987" to get your promotional price.
This item is not returnable.
View return policy
Description
- Entris™ II Advanced Balances - Quality, Value, and Consistency
- For accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifications
CE Certificate | |
Verified | |
Intuitive Graphic Touch Technology | |
Glass, PBT, Stainless Steel | |
≤0.9 seconds | |
0.2 A |
D-sub connector, 9-pin; USB UTL; USB Device | |
6200 g | |
10 mg | |
Electronic Precision Balance | |
100/240 V (± 10%) | |
50/60 Hz |