Learn More
Sartorius™ Entris™ 180 x 180mm Analytical Balances
Provides speedy results for heavy workloads with repetitive applications. Sartorius™ Entris™ 180 x 180mm Analytical Balances feature a new operating concept: easy configuration of individual settings guided by short, menu-driven text prompts and simple navigation using cursor keys.
Brand: Sartorius™ ENTRIS6202I-1S
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
- Choice of 5 languages
- External calibration only
- RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
- Total ease of operation
- All keys have positive click action
- Clearly defined control panel
- Monolithic weighing cell provides high thermal stability and extremely fast response times
- Fast response time and display stability
- Language-driven user interface
- Unit toggle of up to 5 units
Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting
Specifications
RS-232C, 25-pin | |
Backlit and High-contrast | |
30 mg | |
10 mg | |
230 x 303 x 91 mm |
Internal | |
10 mg | |
ENTRIS6201i-1s | |
1.5 sec. |