missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Entry Port 23 mm, Standard Position Side Right Side Centre/Top, For Un30Pa
Shop All Memmert Products
Click to view available options
Diameter (English):
0.9 in.
Unit Size:
Each
Description
- Entry port with clear diameter
- For Memmert Ovens
Specifications
Specifications
| For Use With (Equipment) | Models 30, 55, 75, 110, 160, 260, 450, 750, 1060 |
| Type | Entry Port |
| Material | Stainless Steel |
| Diameter (English) | 0.9 in. |
| Diameter (Metric) | 23 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction