Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ Racks - Filter Pipette Tips
Eppendorf ep Dualfilter T.I.P.S.™ Racks offer 'PCR clean and Sterile' grade filter pipette tips, providing dual-layer protection against contamination for critical lab applications, ensuring precision, reliability, and hygiene in high-stakes environments
Brand: Eppendorf™ 0030078845
Additional Details : Weight : 1.77600kg
Description
Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination
- Two filter layers provide dual protection against aerosols (1) and biomolecules to guard your pipette and sample
- Free of PCR inhibiting additives provide for reliable downstream results
- Available in PCR clean/Sterile (sterile and pyrogen-free)
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Lot-specific certificates are available
- Certificate of filter efficiency acc. to EN 29463 available
- Modern slim rack design with reclosable lid
- Improved sustainability through 20 % lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
- (1) An aerosol is a colloid of fine solid particles or liquid droplets, in air or another gas.
Specifications
50 to 1000 μL | |
Non-sterile | |
Not Autoclavable | |
Rack | |
960 Tips | |
10 Racks x 96 Tips | |
Air-cushion System | |
Polypropylene |
Filtered | |
Colorless | |
Forensic DNA Grade (non-sterile) | |
960 Tips (10 Racks x 96 Tips) | |
Filter Tips | |
Blue | |
ep DualFilter T.I.P.S |