missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EPA Screw Neck Vial, Glass
50.05 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- EPA Vials can be delivered with a certificate of cleanliness
- EPA Vials can be obtained with any type of Screw Seal ND24 already screwed on
- Clear and amber glass
- Available in 20mL, 30mL, 40mL and 60mL

Specifications
Screw Neck | |
27.5 mm | |
30 mL | |
24-400 |
Clear | |
Glass | |
TOC (EPA) | |
72.5 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ EPA Screw Neck Vial, Glass > Clear, 30mL, 72,5mm height
Spot an opportunity for improvement?Share a Content Correction