missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EPA Screw Neck Vial, Glass

Broad range of EPA Vials in clear and amber glass.

Brand:  Fisherbrand™ 24 09 1090

145.85 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11550585

  • £172.85 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • EPA Vials can be delivered with a certificate of cleanliness
  • EPA Vials can be obtained with any type of Screw Seal ND24 already screwed on
  • Clear and amber glass
  • Available in 20mL, 30mL, 40mL and 60mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Screw Neck
27.5 mm
60 mL
24-400
Amber
Glass
TOC (EPA)
140 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    30

    Hours

    12

    Minutes

    31

    Seconds

    49
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ EPA Screw Neck Vial, Glass > Amber, 60mL, 140mm height

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.