missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EPA Vial Kit, 24-400 screw thread, Amber Glass, White PP screw cap, Center hole, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
82.47 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 17
Additional Details : Weight : 1.00000kg
Description
- ND24
- 24-400
- Glass
- Amber
- 40mL
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Silicone/PTFE | |
27.5 mm | |
40 mL | |
24-400 | |
Screw Cap | |
1st Hydrolytic Class |
Amber | |
Glass | |
TOC (EPA) | |
Polypropylene | |
95 mm |