Learn More
Fisherbrand™ EPA Vial Kit, 24-400 screw thread, Clear Glass, White PP screw cap, Center hole, Silicone/PTFE septum
174.42 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- ND24
- 24-400
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together

Specifications
Natural Silicone/PTFE | |
27.5 mm | |
60 mL | |
24-400 | |
Screw Cap | |
Hydrolytic Glass (Class I) |
Clear | |
Glass | |
TOC (EPA) | |
Polypropylene | |
140 mm |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70% -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.