missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EPA Vial Kit, 24-400 screw thread, Clear Glass, White PP screw cap, Closed top
163.00 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- ND24
- 24-400
- Glass
- Clear
- PP Screw Cap
- Closed top
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Silicone/PTFE | |
27.5 mm | |
40 mL | |
TOC (EPA) | |
Screw Cap |
Clear | |
Glass | |
Septa is not included | |
Polypropylene | |
95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction