missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ EPDM Rubber Conical Gaskets
Shop All Brand Products
Click to view available options
Diameter (Metric) Outside:
11 mm
16 mm
20 mm
22 to 84 mm
25 mm
32 mm
43 mm
71 mm
89 mm
Unit Size:
Pack of 10
Pack of 8
Description
- Rubber (EPDM) construction
- Conical shape
- Provides a secure fit between filter funnel and filter flask
- Supplied in packs of 10
Specifications
Specifications
| For Use With (Application) | Used for Filter Funnels and Filter Flasks |
| Quantity | 10 |
| Size (Metric) | 89 mm |
| Diameter (Metric) Outside | 89 mm |
| Material | EPDM |
| Type | Gasket, Conical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction