Learn More
Fisherbrand™ One-Well Steel Wire Rack
Store a single upright centrifuge tube. One-Well Steel Wire Rack is the ideal solution for limited work space. Sturdy, epoxy-coated steel wire is molded into a single well with a circular base ring to hold tubes securely in place. Fully autoclavable and freezer compatible.
Brand: Fisherbrand™
17.46 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.06750kg
Description
- Ideal for small space requirements.
- Sturdy single-tube storage for 50 mL tubes.
- Accommodates conical or round bottom tube.
- Molded circular base ring keeps tube in place.
Specifications
Test Tube Single Rack | |
Assorted | |
Epoxy-coated Steel | |
Circular | |
No | |
50 mL Tubes | |
-40°C min. | |
29 mm |
Autoclavable | |
Tubes (29 mm), Tubes (5 mL) | |
1 | |
None | |
Non-sterile | |
1 Ea. | |
90 x 67 x 67 mm |