missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Epoxy-coated Steel Multi Roll Tape Dispenser

Scienceware™ Write-On™ Labeling Tape or any tape with a 7.6cm (3 in.) ID core will fit on the drum of this multi-roll dispenser

Brand:  Bel-Art™ SP Scienceware™ H13468-0000

180.44 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 10558861

  • £214.00 / Each
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Large writing surface, 10.2 x 15.2cm (4 x 6 in.) for preparing tape labels
  • Built in serrated cutting edge
  • Includes disks to prevent rolls from binding against each other
Specifications

Specifications

Tape Dispenser
11 cm
1 Ea.
Red
7.6cm I.D. Tape