Learn More
Fisherbrand™ Wire Centrifuge Bottle Rack
Accommodates large samples and bottles up to 60mm in diameter. Fisherbrand™ Wire Centrifuge Bottle Rack can be used with conical, round or flat-bottom vessels.
Brand: Fisherbrand™
33.55 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 02
Additional Details : Weight : 0.34200kg
Description
- Holds bottles and vessels up to 60 mm dia
- Chemically-resistant epoxy-coated steel wire racks
- Suitable for conical, round, or flat bottom glass or plastic tubes and bottles
- Autoclavable
- Slotted bottom
Specifications
Rack | |
Autoclavable | |
Transport or sample handling | |
1 Each | |
205 mm | |
104 mm |
2 x 3 | |
Epoxy-coated Steel | |
Vessels up to 60mm dia. | |
205 x 135 x 104 mm | |
135 mm | |
60 mm |