missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wire Tube Rack
Transport or handle capped samples.Fisherbrand™ Wire Tube Rack includes a slotted bottom to keep tubes upright.
Brand: Fisherbrand™
32.57 GBP valid until 2024-08-30
Use promo code "21715" to get your promotional price.
Code : A0
Additional Details : Weight : 0.18000kg
Description
- Chemically-resistant epoxy-coated steel wire racks
- Well diameter: 18mm
- Array: 3 x 5
- Slotted bottom
- Autoclavable
Specifications
Tube Rack | |
3 x 5 | |
Blue | |
HDPE Coated | |
Conical, round or flat bottom Glass or Plastic tubes and bottles | |
1 Each | |
127 mm | |
76 mm |
Slotted Bottom | |
Autoclavable | |
Tubes (15 mL), Tubes (18 mm) | |
15 | |
15 and 50mL tubes | |
127 x 76 x 76mm | |
76 mm | |
18 mm |