missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Steel Wire Bag Stand
Manufactured from epoxy-coated steel wire. BRAND™ Steel Wire Bag Stand includes rubber feet to prevent slippage. Available with polypropylene or polyamide bags.
Brand: BRAND™ 759703
8.05 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Manufactured from epoxy-coated steel wire
- Rubber feet prevent slippage.
- Available with polypropylene or polyamide bags

Specifications
Stand | |
Not Autoclavable | |
Disposal bags | |
Steel Wire | |
12 cm |
Epoxy coated | |
White | |
Stand only | |
250 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Steel Wire Bag Stand > For disposable bags
Spot an opportunity for improvement?Share a Content Correction