missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Epoxy Diagnostic Slides
These hydrophobic coatings bind liquids applied to the wells and keeps fluids in the well area. Clean, flat and suitable for immediate use
£64.40 - £844.50
Specifications
Material | Epoxy |
---|---|
Thickness (Metric) | 1 mm |
Type | Diagnostic Slide |
Length (Metric) | 25 mm |
Product Code | Brand | Color | Diameter (Metric) | Well Count | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) | Well Count | Price | Quantity & Availability | |||
10106260
|
Epredia™
X1XER305B |
Black | 10 mm Well | 3 |
£98.50
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
10588681
|
Epredia™
X1XER308B |
Black | 6.7 mm Well | 10 |
£189.00
Pack of 100 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||
10777371
|
Epredia™
X1XER301B |
Black | 6 mm Well | 8 |
£98.25
Pack of 100 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
13535770
|
Epredia™
X1XES333W |
White | 13 mm Well | 1 |
£88.20
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
10393881
|
Epredia™
X1XER303B |
Black | 14 mm Well | 3 |
£122.00
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
10484681
|
Epredia™
X1XER315L |
Blue | 8 mm Well | 1 |
£94.55
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
12675187
|
Epredia™
X1XER332L |
Blue | 8 mm Well | 4 |
£64.40
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
15391361
|
Epredia™
X1XER306W |
White | 11.43 mm Well | 4 |
£67.05
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||
16389485
|
Epredia™
X1XER307W |
White | 8 mm Well | 5 |
£82.05
Pack of 100 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||
10529261
|
Epredia™
X1XER302W |
White | 5 mm Well | 12 |
£171.00
Pack of 100 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
15283219
|
Epredia™
X1XER332L |
Blue | 8 mm Well | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Binds and keeps liquids applied to the well area
- Provides wettable wells for staining and growing cell cultures
- Prevents cross-contamination
- Hydrophobic coatings are very durable and withstand the strongest stains
- Autoclavable
Specifications
Epoxy | |
1 mm | |
Diagnostic Slide | |
25 mm |