missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Epoxy / Graphite Conductivity Probes
A 4-pole conductivity probe with integrated temperature sensor and attached 10m cable.
£570.00 - £600.00
Specifications
Type | Conductivity Probe |
---|---|
For Use With (Application) | For Many Different Sample Types |
Cell Constant | 0.57 cm-1 |
Length (Metric) | 120 mm |
Material | Epoxy, Graphite |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
10004374
|
Mettler Toledo™
51344112 |
InLab™ 738 |
£600.00
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
11927801
|
Mettler Toledo™
51344122 |
InLab™ 738-5M |
£578.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
11937801
|
Mettler Toledo™
51344124 |
InLab™ 738-10m |
£570.00
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
Description
The InLab738-10m operates over a wide measuring range and can be used for many different sample types. The integrated temperature sensor compensates for the difference in temperature between the sample and reference temperature.
- Rugged plastic body provides full protection
- IP67 rated; Fully protected against ingress of water and dust
- Open tip design for easy rinsing and minimising sample carryover
- For general measurements in the field or factory
Specifications
- Measuring Range: 0.01 to 1000mS/cm
- Temperature Range: 0° to 100°C
- Cable and Connectors: 10m IP67 LTW
- Cell Constant: 0.57cm-1
- Cell Type: Four graphite poles
- Shaft Material: Epoxy
- Shaft Diameter: 12mm
- Shaft Length: 120mm
- ISM: No
- Temperature Probe: NTC 30 kOhm
Specifications
Conductivity Probe | |
0.57 cm-1 | |
Epoxy, Graphite | |
4-Pole |
For Many Different Sample Types | |
120 mm | |
0.01 to 1000 mS/cm | |
Rugged Plastic Shaft |