missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ SP 311 Peristaltic Pumps

Product Code. 15309494 Shop All Velp Products
Click to view available options
Flow Rate:
125 to 1000 mL/min.
2 to 35 mL/min.
20 to 240 mL/min.
6 to 135 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15309494

Brand: Velp Scientifica™ F40200060

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Velp Scientifica™ SP 311 Peristaltic Pumps are useful for transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage.

  • Minimum maintenance (just replace the tube)
  • Easy cleaning - no contact of liquid and mechanical parts
  • Tubing (2 diameters available) resists most chemicals
  • Electronic speed control
  • Able to pump from 10 meters depth

Specifications

Flow Rate 125 to 1000 mL/min.
For Use With (Application) Transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage
Includes Variable flow rate
Material Epoxy Painted Stainless Steel
Motor Type 24 V CC with gear reduction
Dimensions (L x W x H) 190 x 145 x 95 mm
Overall Width (Metric) 145 mm
Overall Height (Metric) 95 mm
Weight (Metric) 1.8 kg
Electrical Requirements 230 V 50 to 60 Hz
Voltage 230 V
Wattage 20 w
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.