missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ SP 311 Peristaltic Pumps
Shop All Velp Products
Click to view available options
Flow Rate:
125 to 1000 mL/min.
2 to 35 mL/min.
20 to 240 mL/min.
6 to 135 mL/min.
Unit Size:
Each
Descripción
- Minimum maintenance (just replace the tube)
- Easy cleaning - no contact of liquid and mechanical parts
- Tubing (2 diameters available) resists most chemicals
- Electronic speed control
- Able to pump from 10 meters depth
Especificaciones
Especificaciones
| Flow Rate | 2 to 35 mL/min. |
| For Use With (Application) | Transferring liquids in industry sectors like pharmaceutical, food, biotechnological, chemical, beverage |
| Includes | Variable flow rate |
| Material | Epoxy Painted Stainless Steel |
| Motor Type | 24 V CC with gear reduction |
| Dimensions (L x W x H) | 190 x 145 x 95 mm |
| Overall Width (Metric) | 145 mm |
| Overall Height (Metric) | 95 mm |
| Weight (Metric) | 1.8 kg |
| Electrical Requirements | 230 V 50 to 60 Hz |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido