missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Epoxy Trolley for 170 L Large Volume Semicircular Container
Epoxy Trolley for 170 L Large Volume Semicircular Container makes it easier to work at breast height.
Brand: Gilac™ G194799
Additional Details : Weight : 12.06000kg
Description
- Trolley equipped with 125 mm diameter PA wheels (2 fixed wheels and 2 pivoting with brakes).
Specifications
Trolley | |
100 kg | |
125 mm |
Large Volume Containers | |
Phenolic, Melamine | |
170 L Large Volume Semicircular Container |