Learn More
Eppendorf™ Rotor for Centrifuges 5804 R and 5810 R
Eppendorf Rotor for Centrifuges 5804 R and 5810 R-precision meets power. Customize your centrifugation with varied capacities and speeds. Accessorize with versatile buckets and adaptors for efficient sample processing. Ideal for high-performance applications, ensuring accuracy and reproducibility.
Brand: Eppendorf™ 5820771003
Code : A0
Additional Details : Weight : 3.33000kg
Description
- Capacity: 0.6L
- Max. speed/RCF: 5,500rpm/5,050 x g
Specifications
Fixed Angle Rotor | |
5,050 x g | |
5804/5810 Centrifuge |
4 x 15 mL | |
5,500 rpm | |
24 Steel sleeves |