missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 750mL Round Buckets for S-4-104 Rotor
Designed for use with Eppendorf Rotors and Centrifuges
£850.00 - £1625.00
Specifications
For Use With (Equipment) | S-4-104 rotor for 5810/5810R centrifuge |
---|---|
Capacity | 750 mL |
Color | Blue |
Container Type | Bucket |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
13296599
|
Eppendorf™
5820742003 |
2/Pk. |
£850.00
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13206609
|
Eppendorf™
5820741007 |
4/Pk. |
£1625.00
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Available in packs of two or four
Specifications
S-4-104 rotor for 5810/5810R centrifuge | |
750 mL | |
Blue | |
Bucket |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title