missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters for Rotors with 15mL Bore Holes

For centrifuges with rotors for conical 15 mL tubes

Brand:  Eppendorf™ 5820732008

Product Code. 15178364

  • £25.00 / Pack of 8

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For rotors with 15mL bore holes
  • Accepts 5mL conical tubes
  • Available in packs of 8
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Adapter
5mL Eppendorf™ tube for high speed centrifuge rotor
Adapters for Rotors with 15mL Bore Holes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.