Learn More
Eppendorf™ Combitips™ Advanced Tips for Multipette™ Multi-dispensers - Eppendorf Quality
Eppendorf's consumable of choice for all Eppendorf Multipette™ multi-dispensers. Available in 9 volume sizes (0.1 to 50 mL), Combitips advanced in 'Eppendorf Quality' dispense in increments as low as 100 mL and are ideally suited for a variety of standard lab applications. Also available in purity grades PCR clean, Biopur™ or Forensic DNA Grade.
£97.80 - £128.00
Specifications
Sterility | Non-sterile |
---|---|
Color | Colorless |
Autoclavable | Not Autoclavable |
Clean Claims | Eppendorf Quality (Non-sterile) |
Format | Bulk, Bagged |
Product Code | Brand | Volume (Metric) | Color Code | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color Code | Price | Quantity & Availability | ||||
12644587
|
Eppendorf™
0030089405 |
0.1 mL | White |
£97.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
12684587
|
Eppendorf™
0030089413 |
0.2 mL | Light Blue |
£97.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
12674587
|
Eppendorf™
0030089421 |
0.5 mL | Violet |
£97.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
12654587
|
Eppendorf™
0030089430 |
1.0 mL | Yellow |
£97.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
12664587
|
Eppendorf™
0030089448 |
2.5 mL | Green |
£97.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
12694587
|
Eppendorf™
0030089456 |
5.0 mL | Blue |
£97.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
12657636
|
Eppendorf™
0030089464 |
10 mL | Orange |
£97.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
12604597
|
Eppendorf™
0030089472 |
25 mL | Red |
£116.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
12624597
|
Eppendorf™
0030089480 |
50 mL | Light Gray |
£128.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
Use these tips for comfortable handling while preventing damage to gloves. Eppendorf Combitips advanced™ Standard Pipetter Tips are optimized to meet the increased requirements of a modern laboratory, and offered in three different purity grades to support any application.
- Combitips advanced are the ideal system components for all Eppendorf Multipettes
- The 9 volume sizes (0.1 mL – 50 mL) offer a maximum range of dispensing volumes with increments as low as 100 nanoliters depending on the Combitip used
- Elongated Combitips in volumes 2.5 mL, 5.0 mL and 10 mL make it possible to reach the bottom of the most common laboratory vessels
- An individual color coding facilitates the quick identification of the desired Combitips
Specifications
Non-sterile | |
Not Autoclavable | |
Bulk, Bagged | |
100 Pk. (4 Bags x 25 Pk.) | |
Single-use | |
CombiTips Advanced | |
Certified Quality |
Colorless | |
Eppendorf Quality (Non-sterile) | |
Extended Length, Positive Displacement | |
Pipette Tips | |
Yes | |
Polypropylene |