missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ HeatSealer S200 Accessory, Plate Adapters
Shop All Eppendorf Products
Click to view available options
Product Type:
High Profile Adapter
Low Profile Adapter
PCR Plate Adapter
Unit Size:
Each
Description
- Hermetic sealing of multiwell plates
- Eliminates evaporation in PCR, reducing cross contamination
- Seals 96- and 384-well plates
- Integrated thermostat prevents overheating
- Improved mechanics for even easier sealing
- PCR Plate Adapter included
Warranty
Two years
Specifications
Specifications
| Wattage | 350 W |
| For Use With (Equipment) | HeatSealer S200 |
| Sealing Temperature Range | 125°C to 200°C in 1°C increments |
| Product Type | High Profile Adapter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering