missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads
Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
Brand: Eppendorf™ 0030073479
63.62 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Specifications
50 to 1000 μL | |
Natural | |
Autoclavable | |
Eppendorf Quality™ | |
960 tips (10 trays x 96 tips) | |
epT.I.P.S. |
Non-filtered | |
Blue | |
71mm | |
Reloads | |
Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction