Learn More
Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads
Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
Brand: Eppendorf™ 0030073371
72.25 GBP valid until 2024-12-31
Use promo code "21921" to get your promotional price.
Additional Details : Weight : 0.44100kg
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Specifications
0.1 to 10 μL | |
Natural | |
Autoclavable | |
Eppendorf Quality™ | |
960 tips (10 trays x 96 tips) | |
epT.I.P.S. |
Non-Filtered | |
Dark gray | |
34mm | |
Reloads | |
Dark Gray |