Learn More
Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads

Eppendorf™ Eppendorf Quality™ epT.I.P.S.™ Reloads are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
Brand: Eppendorf™ 0030073436
63.49 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification

Specifications
2 to 200 μL | |
Natural | |
Autoclavable | |
Eppendorf Quality™ | |
960 tips (10 trays x 96 tips) | |
epT.I.P.S. |
Non-filtered | |
Yellow | |
53mm | |
Reloads | |
Yellow |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
13Hours
0Minutes
2Seconds
49New Offer Save Up to 92% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
30Hours
0Minutes
2Seconds
49 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
30Hours
0Minutes
2Seconds
49 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
0Minutes
2Seconds
49
Your input is important to us. Please complete this form to provide feedback related to the content on this product.