missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Reference™ 2, Mechanical Single-Channel Pipette
GREENER_CHOICE

Product Code. 15723489 Shop All Eppendorf Products
Click to view available options
Volume (Metric):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Increments:
0.002 μL
0.01 μL
0.02 μL
0.1 μL
0.2 μL
1 μL
2 μL
5 μL
10 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15723489

Brand: Eppendorf 4924000100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Minimize risk of aerosol contamination and reduce thumb strain with these variable volume pipettes. Eppendorf™ Reference™ 2 Variable Volume Pipettes are ideal for pipetting and mixing liquids, filling of plates, gels and reaction vessels, and phase extraction and removal of supernatants.

  • Integrated pipetting system with internal RFID technology
  • Serial number is printed on multiple components of pipette
  • Color coded and volume labeled pipette for quick identification of volume size/tip size
  • Round upper part of pipette makes it possible to work in every position
  • Four-digit display for exact, quick and secure volume setting (volume lock included)
  • Spring-loaded tip cone reduces effort during operation/ejection
  • Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
  • High flexibility with ability to remove single cones
  • Ensures continuous identical pipet alignment during work process
  • Fully autoclavable pipet with smooth surface and few rough edges
  • Single-button operation
  • Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
  • Ergonomic handling with reduced operating effort
  • Simple and quick tip ejection with active aerosol reduction
  • Reduce repetitive strain injuries by not having to move your thumb sideways
  • Haptic feedback before tip ejection
  • High precision and accuracy provides reliable pipetting results
  • User friendly secondary adjustment
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Violet
For Use With Pipette Tip 5 mL
Number of Channels 1
Product Line Reference 2
Type Pipette
Volume (Metric) 0.5 to 5 mL
For Use With (Equipment) 5 mL pipette tips
Includes epT.I.P.S Sample Bag with 10 Pipette Tips
Increments 5 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.