missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Reference™ 2, Mechanical Single-Channel Pipette
GREENER_CHOICE

Minimize risk of aerosol contamination and reduce thumb strain with these variable volume pipettes. Eppendorf™ Reference™ 2 Variable Volume Pipettes are ideal for pipetting and mixing liquids, filling of plates, gels and reaction vessels, and phase extraction and removal of supernatants.

Brand:  Eppendorf 4924000010

326.99 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 15733479

  • ÂŁ359.20 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Integrated pipetting system with internal RFID technology
  • Serial number is printed on multiple components of pipette
  • Color coded and volume labeled pipette for quick identification of volume size/tip size
  • Round upper part of pipette makes it possible to work in every position
  • Four-digit display for exact, quick and secure volume setting (volume lock included)
  • Spring-loaded tip cone reduces effort during operation/ejection
  • Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
  • High flexibility with ability to remove single cones
  • Ensures continuous identical pipet alignment during work process
  • Fully autoclavable pipet with smooth surface and few rough edges
  • Single-button operation
  • Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
  • Ergonomic handling with reduced operating effort
  • Simple and quick tip ejection with active aerosol reduction
  • Reduce repetitive strain injuries by not having to move your thumb sideways
  • Haptic feedback before tip ejection
  • High precision and accuracy provides reliable pipetting results
  • User friendly secondary adjustment
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Pipette Tip 2.5 ÎĽL
Reference 2
0.1 to 2.5 ÎĽL
epT.I.P.S.™ Box 2.0 with 96 Tips
Dark Gray
Dark Gray
1
Pipette
2.5 ÎĽL pipette tips
0.002 ÎĽL
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf Reference 2 - Simple Adjustment
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Eppendorf Reference 2 - Simple Adjustment

    • Eppendorf Reference 2 - A flight through the new legend
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Eppendorf Reference 2 - A flight through the new legend

      • Eppendorf Reference 2 - The New Legend
        Video Player is loading.
        Current Time 0:00
        Duration 0:00
        Loaded: 0%
        Stream Type LIVE
        Remaining Time 0:00
         
        1x
        • Chapters
        • descriptions off, selected
        • captions off, selected

          Eppendorf Reference 2 - The New Legend

        • Eppendorf Reference 2 - Eppendorf TrackIT
          Video Player is loading.
          Current Time 0:00
          Duration 0:00
          Loaded: 0%
          Stream Type LIVE
          Remaining Time 0:00
           
          1x
          • Chapters
          • descriptions off, selected
          • captions off, selected

            Eppendorf Reference 2 - Eppendorf TrackIT

          SDS
          Documents

          Documents

          Certificates
          Special Offers

          Special Offers

          Product Content Correction

          Your input is important to us. Please complete this form to provide feedback related to the content on this product.

          Product Title
          Eppendorf Reference™ 2, Mechanical Single-Channel Pipette > Single-channel Pipette; Color: Dark gray; Volume: 0.1 to 2.5 ÎĽL; Includes: epT.I.P.S.™ Box 2.0 with 96 Tips

          By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

          Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.