missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Reference™ 2, Mechanical Single-Channel Pipette
Minimize risk of aerosol contamination and reduce thumb strain with these variable volume pipettes. Eppendorf™ Reference™ 2 Variable Volume Pipettes are ideal for pipetting and mixing liquids, filling of plates, gels and reaction vessels, and phase extraction and removal of supernatants.
£344.00 - £355.01
Specifications
Autoclavable | Autoclavable |
---|---|
Number of Channels | 1 |
Product Line | Reference 2 |
Type | Pipette |
Color Code | Yes |
Product Code | Brand | Color | Volume (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Includes | Price | Quantity & Availability | |||
15743479
|
Eppendorf
4924000029 |
Medium Gray | 0.5 to 10 μL | epT.I.P.S.™ Box 2.0 with 96 Tips |
£344.00
Each |
In Stock
Log in to see stock. |
|||
15733479
|
Eppendorf
4924000010 |
Dark Gray | 0.1 to 2.5 μL | epT.I.P.S.™ Box 2.0 with 96 Tips |
£355.01
Each |
In Stock
Log in to see stock. |
|||
15753479
|
Eppendorf
4924000037 |
Light Gray | 2 to 20 μL | epT.I.P.S.™ Box 2.0 with 96 Tips |
£344.00
Each |
In Stock
Log in to see stock. |
|||
15763479
|
Eppendorf
4924000045 |
Yellow | 2 to 20 μL | epT.I.P.S.™ Box 2.0 with 96 Tips |
£344.00
Each |
In Stock
Log in to see stock. |
|||
15773479
|
Eppendorf
4924000053 |
Yellow | 10 to 100 μL | epT.I.P.S.™ Box 2.0 with 96 Tips |
£355.01
Each |
In Stock
Log in to see stock. |
|||
15783479
|
Eppendorf
4924000061 |
Yellow | 20 to 200 μL | epT.I.P.S.™ Box 2.0 with 96 Tips |
£344.00
Each |
In Stock
Log in to see stock. |
|||
15793479
|
Eppendorf
4924000070 |
Orange | 30 to 300 μL | epT.I.P.S.™ Box 2.0 with 96 Tips |
£344.00
Each |
In Stock
Log in to see stock. |
|||
15703489
|
Eppendorf
4924000088 |
Blue | 100 to 1000 μL | epT.I.P.S.™ Box 2.0 with 96 Tips |
£355.01
Each |
In Stock
Log in to see stock. |
|||
15723489
|
Eppendorf
4924000100 |
Violet | 0.5 to 5 mL | epT.I.P.S.™ Sample Bag with 10 Pipette Tips |
£344.00
Each |
In Stock
Log in to see stock. |
|||
15713489
|
Eppendorf
4924000096 |
Red | 0.25 to 2.5 mL | epT.I.P.S.™ Sample Bag with 10 Pipette Tips |
£344.00
Each |
In Stock
Log in to see stock. |
|||
15733489
|
Eppendorf
4924000118 |
Turquoise | 1 to 10 mL | epT.I.P.S.™ Sample Bag with 10 Pipette Tips |
£355.01
Each |
In Stock
Log in to see stock. |
|||
Description
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation
- Has Spring-loaded tip cone, movable parts, stainless steel external edges with customizable labeling area
- Ergonomic handling with reduced operating effort
- Simple and quick tip ejection with active aerosol reduction
- Reduce repetitive strain injuries by not having to move your thumb sideways
- Haptic feedback before tip ejection
- High precision and accuracy provides reliable pipetting results
- User friendly secondary adjustment
Specifications
Autoclavable | |
Reference 2 | |
Yes |
1 | |
Pipette |