Learn More
Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Research™ plus Mechanical Multi-Channel Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.
Brand: Eppendorf™ 3125000036
710.12 GBP valid until 2025-06-30
Use promo code "24072" to get your promotional price.
View more versions of this product
Product Code. 15793469
You may be interested in these alternatives
-
-
Savings of £92.32Product Code. 16457815
-
Savings of £77.32Product Code. 11825772
-
Savings of £61.32Product Code. 16447815
-
-
-
-
-
-
-
-
-
-
-
Product Code. 16497815
-
-
-
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Applications
- Pipetting liquids
- Mixing liquids
- Filling of plates, gels, and reaction vessels
- Phase extraction and removal of supernatants

Specifications
±3% at 10μL, ±1% at 50μL, ±0.8% at 100μL | |
Yellow | |
Mechanical Pipette | |
4 Digits | |
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
Autoclavable | |
8 | |
10 to 100 μL | |
Ergonomic | |
0.01 μL |
Product Suggestions
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
26Hours
7Minutes
53Seconds
54Hot Deal*Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
7Minutes
53Seconds
54 -
Eppendorf
Spring into Savings
Up to 30% Off Eppendorf EssentialsPromo Code: 24072Expires: 2025-06-30
Days
87Hours
7Minutes
53Seconds
54 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
26Hours
7Minutes
53Seconds
54
Your input is important to us. Please complete this form to provide feedback related to the content on this product.