missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette
GREENER_CHOICE

Product Code. p-3790190 Shop All Eppendorf Products
Click to view available options
Volume (Metric):
0.5 to 10 μL
1 to 20 μL
10 to 100 μL
120 to 1200 μL
30 to 300 μL
5 to 100 μL
Number of Channels:
8
12
16
24
Color:
Dark Green
Light Pink
Light Yellow
Medium Gray
Orange
Yellow
Includes:
ep.T.I.P.S.™ Box 2.0 with 96 Pipette Tips
epT.I.P.S.™ Box 2.0 with 384 Pipette Tips
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
Unit Size:
Each

Product Code. 15773469

Brand: Eppendorf™ 3125000010

Only null left
Add to basket
Add to basket

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Research™ plus Mechanical Multi-Channel Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling

Applications

  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±8% at 0.5μL, ±2.5% at 1μL, ±1.5% at 5μL, ±1% at 10μL
Autoclavable Autoclavable
Color Medium Gray
Number of Channels 8
Type Mechanical Pipette
Volume (Metric) 0.5 to 10 μL
Display 4 Digits
Finger Style Ergonomic
Includes ep.T.I.P.S.™ Box 2.0 with 96 Pipette Tips
Increments 0.01 μL
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato