missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes with Fixed Volume
Resistant to chemical, thermal, and mechanical stress
Brand: Eppendorf™
165.00 GBP valid until 2024-12-31
Use promo code "21924" to get your promotional price.
Additional Details : Weight : 0.23500kg
Description
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display Calibration display and adjustment opening for specific liquids and volumes Ultra light PerfectPiston™ piston system constructed of chemically resistant Fortron™ Quick connection clip allows removal of lower part in two quick steps (not in 10μL pipetters) Spring loaded tip cone promotes tight fit to the tip Color indicates pipetter's volume
Specifications
±0.8% | |
Gray | |
Fixed Volume Pipette | |
20μL Pipette tip |
Autoclavable | |
20 μL Pipette Tip | |
20 μL | |
Spring loaded tip cone, ejector, light grey operating button |