Learn More
Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube

Eppendorf Tubes™ with snap caps are your ideal choice when working with medium-sized sample volumes (0.5 mL to 5.0 mL). Designed for user-friendly handling, broad temperature ranges, centrifugation safety (up to 25,000 x g), and sample recovery.
Brand: Eppendorf™ 0030119380
142.99 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.
- Ideal for working with medium-sized sample volumes ranging from 0.5 mL to 5.0 mL.
- Designed for ease of use and user-friendly handling during sample preparation and processing.
- Suitable for a wide range of temperatures, ensuring adaptability to various experimental conditions.
- Provides reliable safety during centrifugation with a maximum rating of up to 25,000 x g.
- Specifically designed to enhance sample recovery, preserving the integrity of your samples.
- Available in Eppendorf Quality, PCR Clean, Biopur™, Sterile, and Forensic DNA Grade quality for tested purity.
- Free of plasticizers, biocides or mold release agents.

Specifications
Polypropylene | |
5 mL | |
400 tubes (2 packages with 2 bags of 100 each), 2 racks (with 12 locations each), white, 8 universal adapters for rotors with bore holes for 15 mL conical tubes | |
4 Bags x 100 Tubes | |
Non-sterile | |
Yes | |
Cylindrical | |
Free of plasticizers, biocides or mold release agents | |
Conical | |
Yes | |
17 mm | |
25,000 x g |
Clear | |
Polypropylene | |
400 Pk. | |
400 Tubes | |
Yes | |
Autoclavable | |
0.169 oz. | |
Yes | |
Snap Cap | |
Yes | |
Microcentrifuge Tube (PCR Clean) | |
PCR Clean |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.