Learn More
Eppendorf™ Tubes™ with Screw Cap 5.0 mL - Microtube
Eppendorf Tubes™ with screw cap are your ideal choice when working with medium-sized sample volumes (0.5 - 5.0 mL). SafeCode variants enhance sample identification, while the BioBased option, manufactured using renewable resources, provides an eco-friendly alternative without compromising performance.
Brand: Eppendorf™ 0030122364
150.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Additional Details : Weight : 2.45000kg
Description
Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in Eppendorf Quality, PCR Clean, Sterile/Pyrogen-/DNase-/RNase-/Human and Bacterial DNA-free, and Forensic DNA Grade quality for tested purity.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
- ECC200 error correction function enables safe code reading with up to 25% damaged codes.
Specifications
HDPE | |
5 mL | |
400 tubes (2 packages with 2 bags of 100 each), 2 racks (with 12 locations each), white, 8 universal adapters for rotors with bore holes for 15 mL conical tubes | |
400 Tubes (4 Bags x 100 Tubes), 2 Racks, 8 Universal Adapters | |
Non-sterile | |
0.169 oz. | |
-86°C to +100°C | |
17 mm | |
Microcentrifuge Tube (PCR Clean) | |
PCR Clean (Non-sterile) |
Colorless | |
Polypropylene | |
100/Pk. | |
400 Pk. | |
Not Autoclavable | |
Screw Cap | |
No | |
Yes | |
25,000 x g |